Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6
Mfr # 1NAK1
Zoro # G2216006
original price:
$4.99
6% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.3125 in
- Wire Dia. 0.035 in
- Spring Rate (Lbs./In.) 4.63 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAK1
- Zoro # G2216006
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.3125 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 4.63 lb/in |
End Type | Crossover Center Loops |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Load (Lbs.) | 4.91 lb |
Finish | Plain |
Deflection @ Load | 0.85 in |
Item | Extension Spring |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 1 1/4 In, Outside Dia 5/16 In, Wire Dia 0.035 In, Load 4.91 Lbs, Deflection @ Load 0.85 In, Spring Rate 4.63 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 18" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU18-R)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Brass (SPE250U3)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK6 (1NAB7)
- MASTER MAGNETICS Round Magnet with Handle, 25 lb. Pull (7505)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK6 (1NAJ6)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 3/4 OAL, PK6 (1NAK8)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY6)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 3/8 OD, PK3 (1NAN1)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB8)
- Zoro Select Extension Springs