Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 2 OAL, 3/8 OD, PK3
Mfr # 1NAL2
Zoro # G1056142
product price: $5.15
/pk 3, $1.72/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material 302 Stainless Steel
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 6.97 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAL2
- Zoro # G1056142
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 6.97 lb/in |
Item | Extension Spring |
Load (Lbs.) | 10.03 lb |
End Type | Crossover Center Loops |
Meets/Exceeds | AISI 302/304 and ASTM A313 |
Finish | Plain |
Deflection @ Load | 1.1 in |
Description
Extension Spring, Utility, 302 Stainless Steel, Plain, End Type Crossover Center Loops, Overall Length 2 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 10.03 Lbs, Deflection @ Load 1.10 In, Spring Rate 6.97 Lbs/In, Meets/Exceeds AISI 302/304 and ASTM A313, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 234, PK5 (ZUSAVB75234)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- DELTANA Single Side Contemporary Pull Black 18" (SSP1810U19)
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4FCJ5)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK3 (1NAK5)
- ZORO SELECT Ext Spring, Utility, 3 OAL, 3/8 OD, PK3 (1NAN1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 3/4 OAL, PK3 (1NAL8)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW7)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV3)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE6)
- Zoro Select Extension Springs