Shop All Extension Springs
Zoro Select
Ext Spring, Utility, 2 3/4 OAL, 3/8 OD, PK6
Mfr # 1NAC1
Zoro # G2628805
product price: $6.15
/pk 6, $1.03/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.375 in
- Wire Dia. 0.048 in
- Spring Rate (Lbs./In.) 4.96 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAC1
- Zoro # G2628805
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.048 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 4.96 lb/in |
Finish | zinc plated |
Load (Lbs.) | 9.53 lb |
Meets/Exceeds | ASTM A227 |
End Type | Crossover Center Loops |
Deflection @ Load | 1.44 in |
Item | Extension Spring |
Description
Extension Spring, Utility, High Carbon Steel, Zinc Plated, End Type Crossover Center Loops, Overall Length 2 3/4 In, Outside Dia 3/8 In, Wire Dia 0.048 In, Load 9.53 Lbs, Deflection @ Load 1.44 In, Spring Rate 4.96 Lbs/In, Meets/Exceeds ASTM A227, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813DKB-36)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- ZORO SELECT Key Blank, Y159, PK25 (5ZLE9)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAB1)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 3/8 OD, PK6 (1NAH9)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK6 (1NAC4)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK6 (1NAL5)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- Zoro Select Extension Springs