Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 4 OAL, PK3
Mfr # 1NBE4
Zoro # G3321875
product price: $3.85
/pk 3, $1.28/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 0.9 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBE4
- Zoro # G3321875
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 0.9 lb/in |
Item | Extension Spring |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Load (Lbs.) | 7.5 lb |
Finish | Plain |
End Type | Full Twist Loops |
Deflection @ Load | 7.39 in |
Initial Tension (Lbs.) | 0.7 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 4 In, Outside Dia 0.500 In, Wire Dia 0.045 In, Load 7.50 Lbs, Deflection @ Load 7.39 In, Initial Tension 0.70 Lbs, Spring Rate 0.90 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Black (FP223U19)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (A80MPU-100)
- HAGER Satin Nickel Catch 144615 (036878)
- ASPECT Panel Distressed Metal 6X24 Bronze Relic (ADM12)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX5)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX9)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE1)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 15/64 OD, PK12 (1NAD5)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- MIDWEST FASTENER 3/16" x 2" x .020" WG Steel Extension Springs 6PK (18523)
- Zoro Select Extension Springs