Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 3 OAL, PK3
Mfr # 1NBB6
Zoro # G0490506
original price:
$3.95
6% off
new price: $3.69
/pk 3, $1.23/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 8.1 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBB6
- Zoro # G0490506
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 8.1 lb/in |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Full Twist Loops |
Item | Extension Spring |
Deflection @ Load | 2.1 in |
Initial Tension (Lbs.) | 1.7 lb |
Load (Lbs.) | 18.8 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3 In, Outside Dia 0.500 In, Wire Dia 0.063 In, Load 18.80 Lbs, Deflection @ Load 2.10 In, Initial Tension 1.70 Lbs, Spring Rate 8.10 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- TRIMLITE 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2068pri8401RH26D4916)
- GENESIS Gs06-0725Pe10-029 Gas Spring (GSS 1812UC)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Privacy Knobset, Vintage Bronze (BG102 11P)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3, Outside Dia.: 0.5 in (1NAX2)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAZ3)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL, Load (Lbs.): 247.5 (1NBT3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ1)
- SPEC Extension Spring, Music Wire (E17502079000M)
- Zoro Select Extension Springs