Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, Stl, 1 OAL, PK3
Mfr # 1NAV2
Zoro # G0257896
product price: $4.15
/pk 3, $1.38/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.18 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 12.2 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAV2
- Zoro # G0257896
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.029 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 12.2 lb/in |
End Type | Full Twist Loops |
Deflection @ Load | 0.43 in |
Initial Tension (Lbs.) | 0.52 lb |
Load (Lbs.) | 5.82 lb |
Item | Extension Spring |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 In, Outside Dia 0.180 In, Wire Dia 0.029 In, Load 5.82 Lbs, Deflection @ Load 0.43 In, Initial Tension 0.52 Lbs, Spring Rate 12.2 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILA WINDO FILM GLARE3X6.5""BK (50146281)
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum (18041CNB84)
- AMERICAN GARAGE DOOR SUPPLY Air Switch, 2 Wire, NO Contacts, Metal Box (PSE20M)
- KABA ILCO Key Blank, Brass, Type CO88, PK10 (A1001EH-CO88)
- ZORO SELECT Ext Spring, Ultra Precision, 7/8 OAL, PK3 (1NAU6)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- ZORO SELECT Ext Spring, Ultra Precision, 5/8 OAL, PK3 (1NAT3)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW3)
- ZORO APPROVED SUPPLIER Extension Spring, O=1.000, L=16.50, W= .135 R (G009962559)
- Zoro Select Extension Springs