Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 7/8 OAL, PK3
Mfr # 1NBH1
Zoro # G0848881
original price:
$4.39
20% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 6.08 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBH1
- Zoro # G0848881
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 6.08 lb/in |
Deflection @ Load | 0.59 in |
Initial Tension (Lbs.) | 0.35 lb |
Finish | Plain |
Item | Extension Spring |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 3.91 lb |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 7/8 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 3.91 Lbs, Deflection @ Load 0.59 In, Initial Tension 0.35 Lbs, Spring Rate 6.08 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-002)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W, 4 PK (3QCOM)
- WESLOCK Schlage Keyway Cylinder for 371 Satin Nickel (SC14027XN-3)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK5)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG4)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE6)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBN1)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12, Load (Lbs.): 3.35 (1MZZ3)
- SPEC Extension Spring, Music Wire (E10000957000M)
- Zoro Select Extension Springs