Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 7/8 OAL, PK3
Mfr # 1NAU6
Zoro # G2816046
product price: $3.29
/pk 3, $1.10/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.18 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 14.7 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAU6
- Zoro # G2816046
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 7/8 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.029 in |
Details
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 7/8 In, Outside Dia 0.180 In, Wire Dia 0.029 In, Load 5.82 Lbs, Deflection @ Load 0.36 In, Initial Tension 0.52 Lbs, Spring Rate 14.7 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 022 Viton / FKM O-ring 75A Shore Brown, -1000 Pack (ORBRNVT75A022X1000)
- COMPONENT HARDWARE Black Nylon End Cap for 1" OD, 16-ga (J16-1001-SQ)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39051)
- SEA-DOG Sea-Dog 222522-1 Chrome Brass Barrel Bolt - 2-7/8" (222522-1)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV2)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK6 (1NAB8)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK6, Finish: Plain (1NAK4)
- ZORO SELECT Ext Spring, Utility, Stl, 3 OAL, 3/8 OD, PK3 (1NAC3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH7)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB5)
- ZORO APPROVED SUPPLIER Century Spring C-259 2 Count 4 in. Extension Springs 1.19 in. OD (C-259)
- Zoro Select Extension Springs