Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 4 OAL, PK3
Mfr # 1NBP6
Zoro # G1881835
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 2.35 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBP6
- Zoro # G1881835
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.35 lb/in |
Finish | Plain |
Initial Tension (Lbs.) | 1.04 lb |
End Type | Full Twist Loops |
Item | Extension Spring |
Load (Lbs.) | 11.38 lb |
Deflection @ Load | 4.38 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 4 In, Outside Dia 0.500 In, Wire Dia 0.055 In, Load 11.38 Lbs, Deflection @ Load 4.38 In, Initial Tension 1.04 Lbs, Spring Rate 2.35 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK 066214242SL2D ADDY ESCUTCHEON WITH ATLAS LEVER SINGLE CYLINDER DEADBOLT PASSAGE LOCK WITH (066215252SL2D)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 1 7/16 in (C8060-MKKD-14A)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in (3HPC3)
- STERLING SEAL & SUPPLY 202 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT202X1000)
- ZORO SELECT Ext Spring, Ultra Precision, 5 OAL, PK3 (1NBR1)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBL9)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL3)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK3 (1NAB6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH3)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 13/64 OD, PK12 (1NAD4)
- SPEC Extension Spring, PK10 (E03000491250M)
- Zoro Select Extension Springs