Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3/4 OAL, PK3
Mfr # 1NBG5
Zoro # G2470964
product price: $6.49
/pk 3, $2.16/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 22.07 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBG5
- Zoro # G2470964
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 22.07 lb/in |
End Type | Full Twist Loops |
Item | Extension Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 6.26 lb |
Finish | Plain |
Deflection @ Load | 0.26 in |
Initial Tension (Lbs.) | 0.56 lb |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.300 In, Wire Dia 0.037 In, Load 6.26 Lbs, Deflection @ Load 0.26 In, Initial Tension 0.56 Lbs, Spring Rate 22.07 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505001)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ2)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH9)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH8)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY5)
- CENTURY SPRING 6 In. x 7/8 In. Extension Spring (C-263)
- Zoro Select Extension Springs