Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3/4 OAL, PK3
Mfr # 1NAT7
Zoro # G0557356
product price: $4.15
/pk 3, $1.38/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.18 in
- Wire Dia. 0.022 in
- Spring Rate (Lbs./In.) 4.4 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAT7
- Zoro # G0557356
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.022 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 4.4 lb/in |
Load (Lbs.) | 2.6 lb |
Deflection @ Load | 0.56 in |
Item | Extension Spring |
Finish | Plain |
Meets/Exceeds | ASTM A228 and AMS 5112 |
Initial Tension (Lbs.) | 0.2 lb |
End Type | Full Twist Loops |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 3/4 In, Outside Dia 0.180 In, Wire Dia 0.022 In, Load 2.60 Lbs, Deflection @ Load 0.56 In, Initial Tension 0.20 Lbs, Spring Rate 4.4 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Bearing, 23-5/8" L (72-P21RR-1)
- SARGENT Deadbolt, Satin Chrome, Black (649 BLACK)
- EBERHARD MANUFACTURING CO Rotary Low Profile Lh (EMC 6-475 LH)
- ZORO SELECT O-Ring, Dash 011, Viton ETP, 0.07 In., PK5 (3CRT2)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NAR8)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL, Load (Lbs.): 247.5 (1NBT3)
- ZORO SELECT Extension Spring, Stl, Zinc, 0.358x16 1/2 L (3HPT7)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 7/16 OD, PK6 (1NAN5)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 3/8 OD, PK6 (1NAF5)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 1/4 OD, PK6 (1NAJ5)
- ZORO APPROVED SUPPLIER 118 OD EXT Spring (C-273)
- Zoro Select Extension Springs