Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3 OAL, PK3
Mfr # 1NBN6
Zoro # G1775024
product price: $4.79
/pk 3, $1.60/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 9.39 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBN6
- Zoro # G1775024
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 9.39 lb/in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Load (Lbs.) | 15.29 lb |
Finish | Plain |
Item | Extension Spring |
Initial Tension (Lbs.) | 1.39 lb |
Deflection @ Load | 1.47 in |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3 In, Outside Dia 0.360 In, Wire Dia 0.055 In, Load 15.29 Lbs, Deflection @ Load 1.47 In, Initial Tension 1.39 Lbs, Spring Rate 9.39 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (424E-36)
- COMPX REGULATOR Electronic Keyless Lock, Self-Locking (REG-S-L-3)
- MSI Akadia 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding Large (ZOR-LVT-T-0018)
- JACKSON Satin Aluminum 10 Series Left Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PLS628)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP4)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ5)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ5)
- ZORO SELECT Ext Spring, Utility, 2 3/4 OAL, 3/8 OD, PK3 (1NAB9)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500493250S)
- Zoro Select Extension Springs