Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3 OAL, PK3
Mfr # 1NBN4
Zoro # G1816787
original price:
$4.25
6% off
new price: $3.99
/pk 3, $1.33/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 1.91 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBN4
- Zoro # G1816787
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 1.91 lb/in |
Item | Extension Spring |
Deflection @ Load | 2.94 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Full Twist Loops |
Load (Lbs.) | 6.26 lb |
Initial Tension (Lbs.) | 0.56 lb |
Finish | Plain |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3 In, Outside Dia 0.300 In, Wire Dia 0.037 In, Load 6.26 Lbs, Deflection @ Load 2.94 In, Initial Tension 0.56 Lbs, Spring Rate 1.91 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Recessed Folding Pull Handle, Steel, Unthr. Through Holes (PH-0309)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB29)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (100B3X3/16-100)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ2)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH9)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/64 OD, PK6 (1NAE6)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 1/2 OAL (1NBU1)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBN2)
- ZORO SELECT Ext Spring, Utility, 302 SS, 2 1/2 OAL, PK3, Load (Lbs.): 10.03 (1NAL6)
- Zoro Select Extension Springs