Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 3 1/2 OAL, PK3
Mfr # 1NBN9
Zoro # G0366721
original price:
$5.19
5% off
new price: $4.89
/pk 3, $1.63/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.36 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 3.3 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBN9
- Zoro # G0366721
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 3.3 lb/in |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.7 lb |
Item | Extension Spring |
Deflection @ Load | 2.08 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 7.56 lb |
Finish | Plain |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 3 1/2 In, Outside Dia 0.360 In, Wire Dia 0.037 In, Load 7.56 Lbs, Deflection @ Load 2.08 In, Initial Tension 0.70 Lbs, Spring Rate 3.30 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Double Point Hook, PK6 (17007-S6NA)
- CODEL DOORS 24" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2070MHCCAR)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 2-1/8 x 1-7/8 x 10 Inch Long (D210)
- HARDWARE RESOURCES 15" Powered Vanity Drawer (PVGD15-SC)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ3)
- ZORO SELECT Ext Spring, Cot, Steel, 2 OAL, 3/4 OD, PK6 (1NAR1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/4 OAL, PK6 (1NAN3)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL7)
- MTD Spring-Extension 5 (732-0626)
- Zoro Select Extension Springs