Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 OAL, PK3
Mfr # 1NBL2
Zoro # G2401366
product price: $4.95
/pk 3, $1.65/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 2.26 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBL2
- Zoro # G2401366
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.26 lb/in |
Initial Tension (Lbs.) | 0.61 lb |
End Type | Full Twist Loops |
Item | Extension Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 6.52 lb |
Finish | Plain |
Deflection @ Load | 2.61 in |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 In, Outside Dia 0.500 In, Wire Dia 0.045 In, Load 6.52 Lbs, Deflection @ Load 2.61 In, Initial Tension 0.61 Lbs, Spring Rate 2.26 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 217, PK10 (ZUSAS70FDA217)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-80)
- PRIME-LINE Hinge Set, Caf Door Style, Brass Single Pack (U 9133)
- CEILUME Soniguard Drop Ceiling Insulation, 24PK (AC-SONIGRD-96SF)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK7)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP5)
- ZORO SELECT Ext Spring, Ultra Precision, 1/2 OAL, PK3 (1NAR8)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NAV5)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL (1NBT4)
- ZORO SELECT Ext Spring, Ultra Precision, 7/8 OAL, PK3 (1NBG7)
- Zoro Select Extension Springs