Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 2 OAL, PK3
Mfr # 1NBK9
Zoro # G1329596
product price: $3.99
/pk 3, $1.33/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 27.98 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBK9
- Zoro # G1329596
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.055 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 27.98 lb/in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Initial Tension (Lbs.) | 1.67 lb |
Deflection @ Load | 0.6 in |
End Type | Full Twist Loops |
Finish | Plain |
Item | Extension Spring |
Load (Lbs.) | 18.52 lb |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 2 In, Outside Dia 0.300 In, Wire Dia 0.055 In, Load 18.52 Lbs, Deflection @ Load 0.60 In, Initial Tension 1.67 Lbs, Spring Rate 27.98 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OOK Clip Mirror Holder Metal 1/2In (50223)
- S & W Leveling Mount, Swivel Stud, M10, 3 in Base (BMNYLA34-EL)
- PROSOURCE Door Stop Wall Mount White (20276PHB-PS)
- STRYBUC Dual Point Door Keeper (12-417)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBL8)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL5)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK1)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK12 (1NAA3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBP8)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- Zoro Select Extension Springs