Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 3/4 OAL, PK3
Mfr # 1NBK7
Zoro # G2376701
product price: $4.65
/pk 3, $1.55/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.5 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 2.87 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBK7
- Zoro # G2376701
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.045 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.87 lb/in |
Finish | Plain |
Initial Tension (Lbs.) | 0.61 lb |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Extension Spring |
Load (Lbs.) | 6.52 lb |
Deflection @ Load | 2.04 in |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 3/4 In, Outside Dia 0.500 In, Wire Dia 0.045 In, Load 6.52 Lbs, Deflection @ Load 2.04 In, Initial Tension 0.61 Lbs, Spring Rate 2.87 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Victorian Push Plate, 3-1/4x15" (A05-P4450-613VB)
- ZORO SELECT Brown Viton O-Ring, Dash 037, PK10 (ZUSAVB75037)
- X1 TOOLS Square O-Ring ID:20 mm, CS:1 mm, OD:22 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-1-20-22x1)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H5330B01)
- ZORO SELECT Ext Spring, Ultra Precision, 4 OAL, PK3 (1NBP5)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL2)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP2)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/32 OD, PK6 (1NAF3)
- ZORO SELECT Ext Spring, Safety Drawbar, 8 1/2 OAL (1NBU4)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 5/32 OD, PK6 (1NAE7)
- RAYMOND Service Part, PK2 (020152000)
- Zoro Select Extension Springs