Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/8 OAL, PK3
Mfr # 1NAV7
Zoro # G1033225
original price:
$4.63
7% off
new price: $4.29
/pk 3, $1.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material High Carbon steel
- Outside Dia. 0.3 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 9.4 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NAV7
- Zoro # G1033225
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/8 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.037 in |
Details
Type | Ultra Precision |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 9.4 lb/in |
Finish | Plain |
Deflection @ Load | 0.7 in |
Item | Extension Spring |
Load (Lbs.) | 7.2 lb |
Meets/Exceeds | ASTM A228 and AMS 5112 |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.65 lb |
Description
Extension Spring, Ultra Precision, High Carbon Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/8 In, Outside Dia 0.300 In, Wire Dia 0.037 In, Load 7.20 Lbs, Deflection @ Load 0.70 In, Initial Tension 0.65 Lbs, Spring Rate 9.4 Lbs/In, Meets/Exceeds ASTM A228 and AMS 5112, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBRH10B4916)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4AS3626)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 3 OAL, PK3 (1NBB3)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NAU3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/8 OAL, PK3 (1NAW4)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 15/64 OD, PK6 (1NAH5)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY1)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/4 OAL, PK3 (1NBB7)
- ZORO APPROVED SUPPLIER Century Spring C-257 .81 in. OD Extension Spring - 2 Pack (681502)
- Zoro Select Extension Springs