Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/4 OAL, PK3
Mfr # 1NBJ1
Zoro # G2187622
original price:
$5.88
11% off
new price: $5.19
/pk 3, $1.73/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.018 in
- Spring Rate (Lbs./In.) 0.26 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBJ1
- Zoro # G2187622
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.018 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 0.26 lb/in |
Deflection @ Load | 3.4 in |
Item | Extension Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Load (Lbs.) | 1.03 lb |
Finish | Plain |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.1 lb |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/4 In, Outside Dia 0.240 In, Wire Dia 0.018 In, Load 1.03 Lbs, Deflection @ Load 3.40 In, Initial Tension 0.10 Lbs, Spring Rate 0.26 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J879)
- SPEC Compression Spring Music Wire, PK5, C06881052500S (C06881052500S)
- STRYBUC Roller Tilt Coil Spring 9LB (96CR-7)
- PRIME-LINE 2PK WHT Tilt Latch (F 2642)
- ZORO SELECT Ext Spring, Ultra Precision, 5/8 OAL, PK3 (1NBF5)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAZ2)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NAW3)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL2)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 5 OAL, PK3 (1NBE9)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12191)
- Zoro Select Extension Springs