Shop All Extension Springs
Zoro Select
Ext Spring, Ultra Precision, 1 1/2 OAL, PK3
Mfr # 1NBJ9
Zoro # G1672413
product price: $3.75
/pk 3, $1.25/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 2.52 lb/in
Product Information
- Brand Zoro Select
- MFR # 1NBJ9
- Zoro # G1672413
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Details
Type | Ultra Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.52 lb/in |
Deflection @ Load | 1.39 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
Item | Extension Spring |
Initial Tension (Lbs.) | 0.35 lb |
Load (Lbs.) | 3.91 lb |
End Type | Full Twist Loops |
Description
Extension Spring, Ultra Precision, 302 Stainless Steel, Plain, End Type Full Twist Loops, Overall Length 1 1/2 In, Outside Dia 0.240 In, Wire Dia 0.029 In, Load 3.91 Lbs, Deflection @ Load 1.39 In, Initial Tension 0.35 Lbs, Spring Rate 2.52 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X2X96SWPV)
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Stud S/S 10 x 10 (MS1010S)
- ZORO SELECT Key Blank, SC1, PK10 (5ZLH8)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-4A11)
- ZORO SELECT Ext Spring, Ultra Precision, 7/8 OAL, PK3 (1NBH1)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- ZORO SELECT Ext Spring, Ultra Precision, 3/4 OAL, PK3 (1NBG4)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK3 (1NAA4)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6 (1NAJ7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NBK3)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NBH9)
- Zoro Select Extension Springs