Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, Stl, 7 7/8 OAL
Mfr # 1NBR7
Zoro # G2699487
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material High Carbon steel
- Overall Length 7 7/8 in
- Outside Dia. 2.1 in
- Wire Dia. 0.25 in
Product Information
- Brand Zoro Select
- MFR # 1NBR7
- Zoro # G2699487
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 7 7/8 in |
Outside Dia. | 2.1 in |
Wire Dia. | 0.25 in |
Details
Type | Safety Drawbar |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 65.69 lb/in |
Meets/Exceeds | ASTM A227 |
Deflection @ Load | 2.75 in |
Finish | zinc plated |
Item | Extension Spring |
End Type | Closed Drawbar |
Load (Lbs.) | 180.65 lb |
Description
Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 7 7/8 In, Outside Dia 2.100 In, Wire Dia 0.250 In, Load 180.65 Lbs, Deflection @ Load 2.75 In, Spring Rate 65.69 Lbs/In, Meets/Exceeds ASTM A227
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGER ADAM Electric Strikes (712 24D 630 LBMLCM)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- IVES Satin Chrome Riser R1426D (RISER.1029)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY8)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NBN1)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX9)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV2)
- CSC SPRING EXT15/32X4-1/2PK2 (SP 9621)
- Zoro Select Extension Springs