Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, Stl, 13 3/4 OAL, Load (Lbs.): 247.5
Mfr # 1NBT3
Zoro # G2989664
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material High Carbon steel
- Overall Length 13 3/4 in
- Outside Dia. 1.625 in
- Wire Dia. 0.25 in
Product Information
- Brand Zoro Select
- MFR # 1NBT3
- Zoro # G2989664
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 13 3/4 in |
Outside Dia. | 1.625 in |
Wire Dia. | 0.25 in |
Details
Type | Safety Drawbar |
Material | High Carbon steel |
Spring Rate (Lbs./In.) | 150 lb/in |
Item | Extension Spring |
Deflection @ Load | 1.65 in |
Finish | zinc plated |
Meets/Exceeds | ASTM A227 |
Load (Lbs.) | 247.5 lb |
End Type | Closed Drawbar |
Description
Extension Spring, Safety Drawbar, High Carbon Steel, Zinc Plated, End Type Closed Drawbar, Overall Length 13 3/4 In, Outside Dia 1.625 In, Wire Dia 0.250 In, Load 247.50 Lbs, Deflection @ Load 1.65 In, Spring Rate 150 Lbs/In, Meets/Exceeds ASTM A227
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tongue L=45, H=24, Stainless Steel 1.4301 Bright (K1340.45240)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP871696CHBRZ)
- STERLING SEAL & SUPPLY 140 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A140X1000)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/2 OAL, PK3 (1NAZ9)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW6)
- ZORO SELECT Ext Spring, Utility, Steel, 2 3/4 OAL, PK12 (1NAC2)
- ZORO SELECT Ext Spring, Safety Drawbar, 7 1/2 OAL (1NBU1)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 37/64 OD, PK3 (1NAF8)
- PRIME-LINE Extension Spring, 3/4 in. x 3-1/8 in. x .105, Steel, Single Loop, Open (SP 9620)
- Zoro Select Extension Springs