Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 8 1/2 OAL
Mfr # 1NBU4
Zoro # G3411021
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material 302 Stainless Steel
- Overall Length 8 1/2 in
- Outside Dia. 1.746 in
- Wire Dia. 0.148 in
Product Information
- Brand Zoro Select
- MFR # 1NBU4
- Zoro # G3411021
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 8 1/2 in |
Outside Dia. | 1.746 in |
Wire Dia. | 0.148 in |
Details
Type | Safety Drawbar |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 13.52 lb/in |
Deflection @ Load | 4.4 in |
End Type | Closed Drawbar |
Load (Lbs.) | 59.6 lb |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
Item | Extension Spring |
Description
Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 8 1/2 In, Outside Dia 1.746 In, Wire Dia 0.148 In, Load 59.60 Lbs, Deflection @ Load 4.40 In, Spring Rate 13.52 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/8 in. White-Painted Diecast Vinyl Patio Door Lock with Adjustable (Single Pack) (U 10547)
- STRYBUC Patio Door Roller Tandem (9-403A)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- NATIONAL HARDWARE T Hinge Xhd 8H Gavl 6" (N129-445)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 7/16 OD, PK6 (1NAJ1)
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/2 OAL, PK6 (1NAN4)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/64 OD, PK6 (1NAE6)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3 (1NAW8)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX8)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- Zoro Select Extension Springs