Shop All Extension Springs
Zoro Select
Ext Spring, Safety Drawbar, 302 SS, 4 OAL
Mfr # 1NBT6
Zoro # G0872681
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Safety Drawbar
- Material 302 Stainless Steel
- Overall Length 4 in
- Outside Dia. 0.675 in
- Wire Dia. 0.048 in
Product Information
- Brand Zoro Select
- MFR # 1NBT6
- Zoro # G0872681
- Country of Origin United States
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.675 in |
Wire Dia. | 0.048 in |
Details
Type | Safety Drawbar |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.28 lb/in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
Load (Lbs.) | 5.24 lb |
Deflection @ Load | 2.3 in |
End Type | Closed Drawbar |
Item | Extension Spring |
Description
Extension Spring, Safety Drawbar, 302 Stainless Steel, Plain, End Type Closed Drawbar, Overall Length 4 In, Outside Dia 0.675 In, Wire Dia 0.048 In, Load 5.24 Lbs, Deflection @ Load 2.30 In, Spring Rate 2.28 Lbs/In, Meets/Exceeds ASTM A313 and AMS 5688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL5300 US26D)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (1CBC4)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10120079002 (010120079002)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN7)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB9)
- ZORO SELECT Ext Spring, Cot, 2 1/2 OAL, 11/16 OD, PK6 (1NAR4)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/2 OAL, PK12 (1MZY7)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK8)
- PRIMELINE TOOLS 110 lb., Blue Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12277)
- Zoro Select Extension Springs