Shop All Hole Plugs
Zoro Select
Expansion Plugs, 1 7/8 In, Zinc, PK25
Mfr # 5MTN8
Zoro # G6436254
product price: $32.99
/pk 25, $1.32/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-7/8 in
- Material Zinc Plated
- Head Dia. 0.375"
- Thickness 1.3mm
Product Information
- Brand Zoro Select
- MFR # 5MTN8
- Zoro # G6436254
- Country of Origin Unknown
- Category Hole Plugs
Dimensions
Head Dia. | 0.375" |
Details
Item | Expansion Plugs |
Type | 1-7/8 in |
Material | Zinc Plated |
Thickness | 1.3mm |
Description
Expansion Plugs, 1 7/8 In, Zinc Plated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL 12" Manual Flush Bolt for Metal Door with 1" Width Black Finish (FB458BLK)
- ZORO SELECT Door Floor Guide, Nylon/Steel, 4-5/8"L (8-209-4G)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- PRECISION LOCK PRECISIONMOUNT Door Catch (PRECISIONMOUNT)
- ZORO SELECT Hole Plug, Hole D 1 In, Wh, PK25 (1ELW7)
- ZORO SELECT Hole Plug, Hole D 3/4 In, Wh, PK25 (1ELW1)
- ZORO SELECT Expansion Plugs, 1 5/8 In, Zinc, PK10 (5MTN7)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- ZORO SELECT Hole Plug, Hole D 1/2 In, Blk, PK25 (1ELV1)
- ZORO SELECT Hole Plug, Hole D 7/8 In, Wh, PK25 (1ELW5)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (79761)
- Zoro Select Hole Plugs