Shop All Expansion Joints
Zoro Select
Expansion Joint, Single Sphere, 9 in. OD
Mfr # WA-64-NN
Zoro # G1874367
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Arch
- Pipe Size 4 in
- Material Neoprene
- Bolt Holes 8
- Flange Thickness 0.93"
Product Information
- Brand Zoro Select
- MFR # WA-64-NN
- Zoro # G1874367
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7.5" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 9" |
Bolt Hole Size | 3/4" |
Overall Length | 6" |
Pipe Size - Pipe Fitting | 4" |
Flange Diameter | 9 in |
Bolt Circle Diameter | 7 1/2 in |
Outside Diameter | 9 in |
Description
Expansion Joint, Bolt Circle Diameter 7 1/2 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 9 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG01)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100218)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory, S-Trap (1PNX9)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 1/4" Male NPT (HBM38-02)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMSE206)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/4 in. Pipe (TU-20-NN)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- Zoro Select Fittings