Shop All Expansion Joints
Zoro Select
Expansion Joint, Neoprene, Single, 10in
Mfr # AMS210
Zoro # G2011226
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Sphere
- Pipe Size 10 in
- Material EPDM
- Bolt Holes 12
- Temp. Range 170 Degrees F
Product Information
- Brand Zoro Select
- MFR # AMS210
- Zoro # G2011226
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 10 in |
Bolt Hole Size | 1" |
Overall Length | 8" |
Pipe Size (Fittings) | 10" |
Pipe Size - Pipe Fitting | 10" |
Bolt Circle Diameter | 14 1/4 in |
Outside Diameter | 16 in |
Flange Diameter | 16 in |
Description
Expansion Joint, Bolt Circle Diameter 14 1/4 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 2 Ft. L (ZUSA-HT-1610)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-2BZ)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU9)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMSE208)
- ZORO SELECT Expansion Joint, EPDM, Single, 10in (AMSE210)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- ZORO SELECT Expansion Joint, Neoprene, 3/4 in. Pipe (TU-12-NN)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- PROCO PRODUCTS Expansion Joint, 1.5 in, Flanged, PTFE (015X013442BD)
- Zoro Select Expansion Joints