Shop All Expansion Joints
Zoro Select
Expansion Joint, Neoprene, 1 in. Pipe
Mfr # TU-16-NN
Zoro # G1874209
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Union
- Pipe Size 1 in
- Material Neoprene
- Standards ANSI B 16.5
- Max. Pressure 150 psi
Product Information
- Brand Zoro Select
- MFR # TU-16-NN
- Zoro # G1874209
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 1 in |
Pipe Size (Fittings) | 1" |
Overall Length | 8" |
Bolt Hole Size | 7/8 in |
Pipe Size - Pipe Fitting | 1" |
Open Overall Length | 8 1/4 in |
Closed Overall Length | 8 1/8 in |
Description
Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size 7/8 in, Bolt Hole Threading Not Applicable, Burst Pressure 600 psi, Compression Distance 7 1/8 in, Connection Type Threaded Socket Union, Expansion Distance 7/8 in, Expansion Joint Type Double Bulb, Features Rubber Body, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- KNAUF INSULATION 18" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 3/B (5001744)
- NUMATICS Valve Solenoid (237-961)
- LEGEND VALVE 1/4" BLACK UNION (350-441)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- ZORO SELECT Expansion Joint, EPDM, Single, 12in (AMSE212)
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMT204)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMT203)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- Zoro Select Fittings