Shop All Expansion Joints
Zoro Select
Expansion Joint, 6 In, Single Sphere
Mfr # AMS206
Zoro # G1520242
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Sphere
- Pipe Size 6 in
- Material Neoprene
- Pipe Size (Fittings) 6"
- Connection Drilled
Product Information
- Brand Zoro Select
- MFR # AMS206
- Zoro # G1520242
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 6 in |
Pipe Size (Fittings) | 6" |
Outside Dia. | 11" |
Overall Length | 6" |
Bolt Circle Dia. | 9.5" |
Bolt Hole Size | 3/4" -10 |
Pipe Size - Pipe Fitting | 6" |
Outside Diameter | 11 in |
Bolt Circle Diameter | 9 1/2 in |
Flange Diameter | 11 in |
Description
Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 11 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPLUGS Flange Protector Stud Hole, PK90 (FC-150-6 FC150-61AB1)
- OATEY Ice Machine Box, 1/4 Turn Coppr, Stndrd, LL (39141)
- ROTHENBERGER PEX Cutter, 1" Cutting Cap. (52005)
- TOTO Flexible Hose For Fill Valve In Wall Tan (THU479-A)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMT202H)
- ZORO SELECT Expansion Joint, Threaded Union, 2in. Pipe (TU-32-EE)
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMTE202H)
- UNAFLEX Rubber Expansion Joint 3In Pipe Coupling (6VLZ1)
- Zoro Select Fittings