Shop All Expansion Joints
Zoro Select
Expansion Joint, 3 In, Double Sphere
Mfr # AMT203
Zoro # G1395773
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 3 in
- Material Neoprene
- Bolt Circle Dia. 6"
- Flange Thickness 0.71"
Product Information
- Brand Zoro Select
- MFR # AMT203
- Zoro # G1395773
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6" |
Pipe Size (Fittings) | 3" |
Bolt Hole Size | 5/8" -11 |
Overall Length | 7" |
Outside Dia. | 7-1/2" |
Pipe Size - Pipe Fitting | 3" |
Flange Diameter | 7 1/2 in |
Outside Diameter | 7 1/2 in |
Bolt Circle Diameter | 6 in |
Description
Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 7 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3" MNPT x FNPT Ductile Iron Spring Check Valve (4RK70)
- SPEARS 3/4" Bulkhead Fitting, FNPT x Socket (8171-007)
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, Steel (HT64)
- COILHOSE PNEUMATICS Polyethylene Tubing 5/8" OD x 1/2" ID x 100' Black (PE106-100K)
- ZORO SELECT Expansion Joint, Threaded Union, 2in. Pipe (TU-32-EE)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- ZORO SELECT Expansion Joint, Short L Rod, 8 in. Pipe (LR-128-S)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMTE203)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMS205)
- Zoro Select Fittings