Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/4-#18
Mfr # 41S02518-48X48
Zoro # G1344874
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 ft
- Width 4 ft
- Material Carbon Steel
- Temper Cold Rolled
Product Information
- Brand Zoro Select
- MFR # 41S02518-48X48
- Zoro # G1344874
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 4 ft |
Width | 4 ft |
Design Size | 0.255 x 1.000 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Opening Size | 0.192 x 0.616 in |
Trade Size | 1/4 in-#18 |
Strand Width | 0.072 in |
Diamond Size | 0.255 x 1 in |
Long Way Diamond Size | 1 in |
Short Way Diamond Size | 0.312 in |
Overall Length | 4 ft |
Hole Diameter | Not Available |
Overall Width | 4 ft |
Description
1008 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.14 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.044 in, Strand Width 0.072 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1 in, Short Way Diamond Size 0.312 in, Long Way of Opening 0.616 in, Short Way of Opening 0.192 in, Fabrication Cold Finished, Machinability Not Rated, Diamond Size 0.255 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Spring Steel, .055 In, PK15 (503)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Buna Commerical 70 (4070-3/8Q)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 3/8 in Thick, Blue (1001328BLU)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872045)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W (11676_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11633_36_0)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_12)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 5 In, 3 Ft L (2AGX8)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22560_36_36)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (21990_48_48)
- ONLINEMETALS 0.0336" Carbon Steel Sheet A653 Galvanized Hot Dip (13268)
- Zoro Select Carbon Steel Sheets