Shop All Aluminum Sheets
Zoro Select
Expanded Sheet, Rsd, Al, 8x4 ft, 3/4-#0.081L
Mfr # 43S075081L-48X96
Zoro # G1980988
product price: $146.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$146.99
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 8 ft
- Alloy Type 3003
- Finish Mill
- Temper H14
Product Information
- Brand Zoro Select
- MFR # 43S075081L-48X96
- Zoro # G1980988
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width | 4 ft |
Length | 8 ft |
Length Tolerance | +0.50/-0.00 in |
Opening Size | 0.75 in x 1.688 in |
Width Tolerance | +0.375/-0.00 in |
Design Size | 0.923 x 2.000 in |
Strand Width | 0.11 in |
Trade Size | 3/4 in-#0.081 |
Long Way Diamond Size | 2 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Short Way Diamond Size | 0.923 in |
Diamond Size | 0.923 in x 2 in |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Raised, 8 ft Overall Length, Length Tolerance +0.50/-0.00 in, 4 ft Overall Width, Width Tolerance +0.375/-0.00 in, 0.2 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.923 in x 2 in, Opening Size 0.75 in x 1.688 in, Strand Thickness 0.081 in, Strand Width 0.11 in, Trade Size 3/4 in-#0.081, Open Area 74 Percent, Fabrication Die Cut, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Rectangle Bar 360-H02 (1364_48_0)
- ZORO SELECT Rubber Cord, Viton, 3.0mm25 Ft. (ZUSA-RC-162)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- ZORO SELECT PU Ball, 5/8 in, Black, Standard Grade, 80A (BULK-RB-P80-6)
- ZORO SELECT Plate Stock, Al, 6061, 1 x 6 x 6 In (2AVE2)
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (20733_12_12)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7128_12_24)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F1X8-6)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (21112_18_18)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/2 In, 6 Ft (2EZV5)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1240_12_24)
- Zoro Select Aluminum Sheets