Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13
Mfr # 41F05013-48X96
Zoro # G1981417
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$144.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Thickness 0.072"
- Material Carbon Steel
- Temper Hot Rolled
Product Information
- Brand Zoro Select
- MFR # 41F05013-48X96
- Zoro # G1981417
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Design Size | 0.500 x 1.260 in |
Strand Width | 0.1 in |
Trade Size | 1/2 in-#13 |
Length Tolerance | +2.000 in |
Opening Size | 0.29 x 0.896 in |
Width Tolerance | +1.000 in |
Long Way Diamond Size | 1.25 in |
Overall Width | 4 ft |
Short Way Diamond Size | 0.5 in |
Diamond Size | 0.5 x 1.26 in |
Hole Diameter | Not Available |
Overall Length | 8 ft |
Description
1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.077 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.077 in, Strand Width 0.1 in, Trade Size 1/2 in-#13, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.896 in, Short Way of Opening 0.29 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.5 x 1.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Sponge Sheet, L 12 in, Black (ZUSANATSR-37)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 3/4" W (BULK-RS-N50-169)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3/4 in, 6 ft L. (18014_72_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11436_36_0)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 3/4 x 4 In, 6 Ft (2AHC7)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_24_36)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15700_48_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 1 Ft (2HHW3)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11565_36_0)
- Zoro Select Carbon Steel Sheets