Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, 316SS, 8x4 ft, 1/2-#16
Mfr # 45F07516-48X96
Zoro # G4283106
product price: $319.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Material Stainless Steel
- Temper 2B
- Style Flat
Product Information
- Brand Zoro Select
- MFR # 45F07516-48X96
- Zoro # G4283106
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Opening Size | 0.313 x 1.000 in |
Width Tolerance | +1.000 in |
Design Size | 0.500 x 1.260 in |
Strand Width | 0.093 in |
Trade Size | 1/2 in-#16 |
Length Tolerance | +2.000 in |
Diamond Size | 0.500 x 1.260 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 316, Mechanical Finish Annealed, Overall Length 8 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.093 in, Trade Size 1/2 in-#16, Tensile Strength Not Rated, Diamond Size 0.500 x 1.260 in, Length Tolerance +2.000 in, Opening Size 0.313 x 1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (22543_12_0)
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (BULK-RS-E60-206)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.250" Thick (1YYG3)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/4" W (11262_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 3 Ft L (2HHB3)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (18F.375X4-24)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 24 in W (12780_24_48)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (7152_18_0)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495_36_36)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- Zoro Select Carbon Steel Sheets