Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#16
Mfr # 44F05016-48X48
Zoro # G0601081
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.05 in
- Width 4 ft
- Temper 2B
- Opening Size 0.313 x 1.000 in
- Trade Size 1/2 in-#16
Product Information
- Brand Zoro Select
- MFR # 44F05016-48X48
- Zoro # G0601081
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Opening Size | 0.313 x 1.000 in |
Trade Size | 1/2 in-#16 |
Design Size | 0.500 x 1.260 in |
Strand Width | 0.093 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Diamond Size | 0.500 x 1.260 in |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.093 in, Trade Size 1/2 in-#16, Tensile Strength Not Rated, Diamond Size 0.500 x 1.260 in, Length Tolerance +/-0.125 in, Opening Size 0.313 x 1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 2Wx4 Ft L (6SH11X24-48)
- ZORO SELECT Rod, Brass, 360, 9/16 In Dia x 6 Ft L (60R.562-72)
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 60A (BULK-RS-S60-795)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PE-30)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Hammertone 304#4-26Gx48x96)
- ZORO SELECT SS Sheet 304, 12 in Overall W (713_12_36)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Stucco 304#4-22Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Hammertone 304#4-22Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- Zoro Select Stainless Steel Sheets