Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Flat, 304SS, 4 x4 ft, 3/4-#9
Mfr # 44F0759-48X48
Zoro # G3062902
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.12 in
- Width 4 ft
- Temper 2B
- Opening Size 0.563 x 1.688 in
- Trade Size 3/4 in-#9
Product Information
- Brand Zoro Select
- MFR # 44F0759-48X48
- Zoro # G3062902
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Opening Size | 0.563 x 1.688 in |
Trade Size | 3/4 in-#9 |
Length Tolerance | +/-0.125 in |
Design Size | 0.923 x 2.100 in |
Strand Width | 0.16 in |
Width Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Diamond Size | 0.923 x 2.100 in |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.12 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.119 in, Strand Width 0.16 in, Trade Size 3/4 in-#9, Tensile Strength Not Rated, Diamond Size 0.923 x 2.100 in, Length Tolerance +/-0.125 in, Opening Size 0.563 x 1.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/16" Thick - 3ft Width x 10ft Length - Black (20-107)
- E. JAMES Sheet Rubber, 1/16, 6" x 6" Viton, 350-1/16P (350-1/16P)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1 3/8" Dia. (15339_72_0)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx48x48)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (6-OM 304#4-22Gx48x48)
- ZORO SELECT SS Sheet 304, 36 in Overall W (713_36_36)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Granex USA 304BB-18Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-16Gx48x120)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Hammertone 304#4-22Gx48x48)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- Zoro Select Stainless Steel Sheets