Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 48x8x46-3/8 in.
Mfr # 4KAZ3
Zoro # G3384997
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$141.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Environmental Applications Residential/Commercial/Industrial
- Height 46 3/8 in
- Width 48 in
- Depth 8 in
Product Information
- Brand Zoro Select
- MFR # 4KAZ3
- Zoro # G3384997
- UPC # 190735512517
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 46 3/8 in |
Width | 48 in |
Depth | 8 in |
Evaporative Cooler Pad Height | 46-3/8" |
Evaporative Cooler Pad Depth | 8" |
Evaporative Cooler Pad Width | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Champion/Essick AS/AD 150B |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Item | Evaporative Cooling Media |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Replaces Part No. | Champion/Essick AS/AD 150B |
Pad Features | Cross-linked Polymer Adhesive, Dirt-resistant, Energy Efficient Layered Paper Pad, Highly Absorbent |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 46 3/8 in, Width 48 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Cross-linked Polymer Adhesive, Dirt-resistant, Energy Efficient Layered Paper Pad, Highly Absorbent, Replaces Part No. Champion/Essick AS/AD 150B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Agricultural Exhaust Fan, 36", Belt (36SW550)
- DIAL MFG Dial Manufacturing Inc 1 Pint Cooler Cleaner Treatment 5218 (5218)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd, Width: 8 7/8 in (TEP6)
- HONEYWELL HOME MOTOR FOR V8043/V8044, 24V, LOW PRESSURE STEAM/HIGH TEMP WATER (802360UA)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in. (4KCC5)
- ZORO SELECT Evaporative Cooling Pad, 40"W. x 8D. x 29-3/4"H. (4KCA2)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in., PK5 (4KCA3)
- ZORO SELECT Evaporative Cooling Pad, 41-1/4x8x29-1/8 (4KAY9)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in., PK5 (4KCC6)
- HESSAIRE Hessaire Gray Nylon Evaporative Cooler Cover (CVR6018)
- Zoro Select Evaporative Cooler Pads and Accessories