Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 48x12x46-3/8 in.
Mfr # 4KAZ4
Zoro # G0814667
product price: $222.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Environmental Applications Residential/Commercial/Industrial
- Height 46 3/8 in
- Width 48 in
- Depth 12 in
Product Information
- Brand Zoro Select
- MFR # 4KAZ4
- Zoro # G0814667
- UPC # 190735512524
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 46 3/8 in |
Width | 48 in |
Depth | 12 in |
Evaporative Cooler Pad Height | 46-3/8" |
Evaporative Cooler Pad Width | 48" |
Evaporative Cooler Pad Depth | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Champion/Essick AS/AD 15012B |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Replaces Part No. | Champion/Essick AS/AD 15012B |
Item | Evaporative Cooling Media |
Pad Features | Cross-linked Polymer Adhesive, Dirt-resistant, Energy Efficient Layered Paper Pad, Highly Absorbent |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 46 3/8 in, Width 48 in, Depth 12 in, Pad Material Kraft Paper, Pad Features Cross-linked Polymer Adhesive, Dirt-resistant, Energy Efficient Layered Paper Pad, Highly Absorbent, Replaces Part No. Champion/Essick AS/AD 15012B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Single Inlet Blower Wheel, 6-5/16" Dia., CW, 2000 RPM, 1/2" Bore, 2-1/16"W, Galvanized (028957-41)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201620)
- DANFOSS Solenoid Valve Repair Kit (032U1073)
- ROBERTSHAW Black Knob (4590-004)
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in., PK5 (4KCA5)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in. (4KCC9)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in. (4KCC7)
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in., PK5 (4KCC4)
- ZORO SELECT Evaporative Cooling Pad, 40x8x23 in. (4KAZ5)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in, PK5 (4KCA9)
- DIAL MFG Pump Cooler 300Gph D75 (1175)
- Zoro Select Evaporative Cooler Pads and Accessories