Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 44-1/4x8x36-5/8
Mfr # 4KAZ1
Zoro # G0734422
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 36 5/8 in
- Width 44 1/4 in
- Depth 8 in
- Pad Material Kraft Paper
Product Information
- Brand Zoro Select
- MFR # 4KAZ1
- Zoro # G0734422
- UPC # 190735512494
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 36 5/8 in |
Width | 44 1/4 in |
Depth | 8 in |
Evaporative Cooler Pad Depth | 8" |
Evaporative Cooler Pad Width | 44-1/4" |
Evaporative Cooler Pad Height | 36-5/8" |
Details
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Champion/Essick AS/AD 100B |
Item | Evaporative Cooling Media |
Evaporative Cooler Pad Replaces Part No. | Champion/Essick AS/AD 100B |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Pad Features | Cross-linked Polymer Adhesive, Dirt-resistant, Energy Efficient Layered Paper Pad, Highly Absorbent |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 36 5/8 in, Width 44 1/4 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Cross-linked Polymer Adhesive, Dirt-resistant, Energy Efficient Layered Paper Pad, Highly Absorbent, Replaces Part No. Champion/Essick AS/AD 100B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Kit, extension Pin (60M398)
- ESSICK AIR End Cover for H12 Series (4V5096101 BLK)
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC (SC2010L)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in., PK5 (4KCC8)
- ZORO SELECT Evaporative Cooling Pad, 12x4x72 in., PK5 (4KCC2)
- ZORO SELECT Evaporative Cooling Pad, 40x8x28 in. (4KAZ6)
- ZORO SELECT Evaporative Cooling Pad, 40x12x28 in. (4KAZ8)
- ZORO SELECT Evaporative Cooling Pad, 41-1/4x8x29-1/8 (4KAY9)
- ZORO SELECT Evaporative Cooling Pad, 12x6x48 in. (4KCA8)
- B & K SELFTAP SADDLE VALV 1/4"" (9270)
- Zoro Select Evaporative Cooler Pads and Accessories