Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 41-1/4x8x29-1/8
Mfr # 4KAY9
Zoro # G0288635
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 29 1/8 in
- Width 41 1/4 in
- Depth 8 in
- Pad Material Kraft Paper
Product Information
- Brand Zoro Select
- MFR # 4KAY9
- Zoro # G0288635
- UPC # 190735512487
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 29 1/8 in |
Width | 41 1/4 in |
Depth | 8 in |
Evaporative Cooler Pad Width | 41-1/4" |
Evaporative Cooler Pad Depth | 8" |
Evaporative Cooler Pad Height | 29-1/8" |
Details
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Champion/Essick AUA70 ADA70/ASA70 S1700-S/D |
Evaporative Cooler Pad Replaces Part No. | Champion/Essick AUA70 ADA70/ASA70 S1700-S/D |
Pad Features | Cross-linked Polymer Adhesive, Dirt-resistant, Energy Efficient Layered Paper Pad, Highly Absorbent |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 29 1/8 in, Width 41 1/4 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Cross-linked Polymer Adhesive, Dirt-resistant, Energy Efficient Layered Paper Pad, Highly Absorbent, Replaces Part No. Champion/Essick AUA70 ADA70/ASA70 S1700-S/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE FIFLEXMESH 38" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 38"X150ft, White (EF-38150)
- DAYTON Mounting Bracket, Wall, 15 to 20kW (2YV17)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ADA5112)
- SCHNEIDER ELECTRIC Valve, 1/2", Normally Open, 1.3 gpm (VB-7213-0-4-2)
- ZORO SELECT Evaporative Cooling Pad, 40x8x23 in. (4KAZ5)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in. (4KCA4)
- ZORO SELECT Evaporative Cooling Pad, 48x12x44-1/2 in. (4KCA1)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- ZORO SELECT Evaporative Cooling Pad, 12x4x72 in., PK5 (4KCC2)
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in., PK5 (4KCC4)
- GLOBAL EQUIPMENT Replacement Float Valve for Global Evaporative Coolers (MI2601R-FV)
- Zoro Select Evaporative Cooler Pads and Accessories