Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 12x6x36 in, PK5
Mfr # 4KCA9
Zoro # G0329095
product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Agriculture/Horticulture
- Height 36 in
- Width 12 in
- Depth 6 in
- Pad Material Kraft Paper
Product Information
- Brand Zoro Select
- MFR # 4KCA9
- Zoro # G0329095
- UPC # 190735512661
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 36 in |
Width | 12 in |
Depth | 6 in |
Evaporative Cooler Pad Width | 12" |
Evaporative Cooler Pad Height | 36" |
Evaporative Cooler Pad Depth | 6" |
Details
Environmental Applications | Agriculture/Horticulture |
Pad Material | Kraft Paper |
Replaces Part No. | Portacool PAC2K24 |
Pad Features | Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent |
Item | Evaporative Cooling Media |
Evaporative Cooler Pad Replaces Part No. | Portacool PAC2K24 |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Description
Evaporative Cooling Media, Environmental Applications Agriculture/Horticulture, Height 36 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-PSA-004-032)
- GOODMAN B1392633 Gasket, Manninglass, (B1392633)
- NATIONAL GUARD Louver, No Vision, 24 x 12 (L-700-BF-24x12)
- HEIL QUAKER /ICP 1172958 Conv Kit Nat > Lp 1-Stg (1172958)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in., PK5 (4KCC6)
- ZORO SELECT Evaporative Cooling Pad, 48x8x46-3/8 in. (4KAZ3)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in., PK5 (4KCA3)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in. (4KCC7)
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in., PK5 (4KCA5)
- ZORO SELECT Evaporative Cooling Pad, 40x8x28 in. (4KAZ6)
- DIAL MFG Valve Float Coolr Brnz (4178)
- Zoro Select Evaporative Cooler Pads and Accessories