Shop All Voice & Data Patch Cords
This Product is Discontinued
Zoro Select
Ethernet Cable, Cat 5e, Orange, 75 ft. (Discontinued)
Mfr # 5003
Zoro # G1624752
This Product is Discontinued
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded No
- Length - Patch Cord 75 ft
Product Information
- Brand Zoro Select
- MFR # 5003
- Zoro # G1624752
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 75 ft |
Length | 75 Ft. |
Conductor Size - Data Cable | 24 AWG |
Details
Category - Data Cable | 5e |
Connector Type - Patch Cord | RJ45, RJ45 |
Boot Type - Data cable | Booted, Booted |
Shielded | No |
Jacket Color | Orange |
Cable Shape | Round |
Transmission Speed | 1 Gbps |
Jacket Material - Wire and Cable | PVC |
Jacket Material | PVC |
Plenum Rated | No |
Standards | UL, CSA |
Shielding | None |
Item | Ethernet Cable |
Category Type | 5E |
Boot Type | Booted |
Fire Rating - Data Cable | Commercial |
Wire Gauge | 24 AWG |
Color | Orange |
Temp. Range | -40 Degrees to 167 Degrees F |
Connector Type | RJ45 - 8P8C |
Description
Ethernet Cable, Cable Shape Round, Jacket Color Orange, Shielded No, Jacket Material PVC, Standards UL, CSA, Transmission Speed 1 Gbps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.