Shop All Shower & Bathtub Parts
Zoro Select
Escutcheon Sleeve, 2-5/16"L, Chrome Finish
Mfr # 32683
Zoro # G4799370
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Bathtub and Shower Set
- Finish Chrome
- Material of Construction Zinc
- Length 2-5/16"
Product Information
- Brand Zoro Select
- MFR # 32683
- Zoro # G4799370
- UPC # 091712326830
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 2-5/16" |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Escutcheon Sleeve |
For Use With | Bathtub and Shower Set |
Finish | Chrome |
Material of Construction | Zinc |
Number of Holes | 0 |
Ligature Resistant | No |
Includes Handle | No |
Features | Fits Ez-Flo and Sayco |
Includes Stem | No |
Includes Tub Spout | No |
Includes Drain Stopper | No |
Includes Valve | No |
ADA Compliance | No |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Description
Escutcheon Sleeve, ADA Compliance No, For Use With Bathtub and Shower Set, Ligature Resistant No, Number of Handles 0, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister 0X8 Valve Stem Assembly (971-2500)
- DANCO Tub Stopper, Plastic (80811)
- ZURN Tp1100A-4C-150C - Temperature And Pressu (TP1100A-4C-150C)
- VALTERRA Gate Valve, Class 125, 1-1/2 In. (6102GR)
- ZORO SELECT Replacement Stem, 5-1/2" L, Unfinished (30253)
- ZORO SELECT Brass Shower Arm, 8" L, Chrome Finish (15055)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- ZORO SELECT Single Control Handle, 1-1/2" L (32325)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- MOEN Shower Arm Flange (147572BN)
- Zoro Select Shower & Bathtub Parts