Shop All Plastic Wheels
Zoro Select
Ergonomic Nylon Tread Wheel, 3-1/8
Mfr # GSPO 80/20K
Zoro # G4240300
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 1/8 in
- Fits Axle Dia. 3/4"
- Wheel Width 1 5/8 in
- Load Rating 2,200 lb
- Caster Load Rating Range Medium-Duty
Product Information
- Brand Zoro Select
- MFR # GSPO 80/20K
- Zoro # G4240300
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 3 1/8 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 1 5/8 in |
Hub Length | 1 13/16 in |
Bore Dia. | 13/16" |
For Axle Size | 3/4 in |
Description
Ergonomic Nylon Tread Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/8 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 13/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 10' Horizontal Galvanized E Track (HET10GV)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- WARN INDUSTRIES WINCHES, VR EVO 12-S (103255)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y351)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZG7)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 580 lb. (125 NY04)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 600 lb. (HE0304108)
- ZORO SELECT Caster Wheel, Nylon, 2-9/16 in., 715 lb. (5VF22)
- ZORO SELECT Caster Wheel, Elastomer, 5 in. Dia., 1200lb (GTB-0520-08)
- HAMILTON Duaralast Wheel 6X2In W/ 5/8In Rb (W-620-D-5/8)
- Zoro Select Caster Wheels