Shop All Rivet Assortments
Zoro Select
Ergo Tuflok Retainer Assortment, 280 Pc
Mfr # 8637
Zoro # G3671963
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 280
- Includes (1) Gray Finish Large Plastic Tray 32 Hole Adjustable W/Latches & Gray Lid, (18) Black Nylon Push Type Retainer 10.5mm Hole Size 25mm Flange 23mm Stem GM # 11589296, (20) Black Nylon Push Type Retainer 10.5mm Hole Size 25mm Flange 20mm Stem GM # 11589295, (22) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 24mm Stem GM # 11589294, (25) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 20mm Stem GM # 11589290, (25) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 22mm Stem GM # 11589291, (25) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 22mm Stem GM # 11589293, (25) Black Nylon Push Type Retainer 8mm Hole Size 19mm Flange 16mm Stem GM # 15296830, (25) Black Nylon Push Type Retainers 6.5mm Hole Size 18mm Flange 17.5mm Stem GM # 11589289, (30) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 20mm Stem GM # 11589292, (30) Black Nylon Push Type Retainer 9.5mm Hole Size 18mm Flange 20mm Stem GM # 11561368, (35) Black Nylon Push Type Retainer 8.5mm Hole Size 19mm Flange 14mm Stem GM # 11609417, Covers 6.5mm to 10mm Hole Size
- Number of different sizes 11
- Material Nylon
- Number of Sizes 11
Product Information
- Brand Zoro Select
- MFR # 8637
- Zoro # G3671963
- UPC # 841213020764
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of different sizes | 11 |
Number of Sizes | 11 |
Details
Item | Ergo Tuflok Retainer Assortment |
Number of Pieces | 280 |
Includes | (1) Gray Finish Large Plastic Tray 32 Hole Adjustable W/Latches & Gray Lid, (18) Black Nylon Push Type Retainer 10.5mm Hole Size 25mm Flange 23mm Stem GM # 11589296, (20) Black Nylon Push Type Retainer 10.5mm Hole Size 25mm Flange 20mm Stem GM # 11589295, (22) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 24mm Stem GM # 11589294, (25) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 20mm Stem GM # 11589290, (25) Black Nylon Push Type Retainer 6.5mm Hole Size 18mm Flange 22mm Stem GM # 11589291, (25) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 22mm Stem GM # 11589293, (25) Black Nylon Push Type Retainer 8mm Hole Size 19mm Flange 16mm Stem GM # 15296830, (25) Black Nylon Push Type Retainers 6.5mm Hole Size 18mm Flange 17.5mm Stem GM # 11589289, (30) Black Nylon Push Type Retainer 8.5mm Hole Size 20mm Flange 20mm Stem GM # 11589292, (30) Black Nylon Push Type Retainer 9.5mm Hole Size 18mm Flange 20mm Stem GM # 11561368, (35) Black Nylon Push Type Retainer 8.5mm Hole Size 19mm Flange 14mm Stem GM # 11609417, Covers 6.5mm to 10mm Hole Size |
Material | Nylon |
Product Type | Push-In Rivet Assortment |
System of Measurement | Metric |
Application | Automotive |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Description
Ergo Tuflok Retainer Assortment, Number of Pieces 280, Number of Sizes 11, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.040.0010)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-10F)
- ZORO SELECT Self Drill Screw, #8 x 3 in, Zinc Plated Steel Bugle Head Phillips Drive, 1400 PK (636370-BR)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE39)
- ZORO SELECT Shield Retainer Assortment, 210 Pc (8117)
- ZORO SELECT Nissan Retainer Assortment, 123 Pc (8175)
- ZORO SELECT Push Type Retainer Asst, 82 Pc (8120)
- ZORO SELECT Hyundia Retainer Assortment, 405 Pc (8663)
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- ZORO SELECT Toyota Retainer Assortment, 146 Pc (8174)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- Zoro Select Rivet Assortments