Shop All Roof Ventilator Accessories
Zoro Select
Equipment Mounting Rail, 4 Ft
Mfr # 30F450
Zoro # G4958563
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (Ft.) 4
- Max. Allowable Load (Lb.) 1,100 lb
- Construction Material 18 Gauge Galvanized steel
- For Use With Blowers, Condensers
- Includes Galvanized Steel Counter Flashing with Screws, 2 x 4 Wood Nailer
Product Information
- Brand Zoro Select
- MFR # 30F450
- Zoro # G4958563
- UPC # 190735458853
- Country of Origin India
- Category Roof Ventilator Accessories
Dimensions
Length (Ft.) | 4 |
Height (In.) | 8 in |
Width (In.) | 3 5/8 in |
Overall Height | 8 in |
Overall Width | 3 5/8 in |
Overall Length | 4 ft |
Details
Item | Roof Mounting Rail |
Max. Allowable Load (Lb.) | 1,100 lb |
Construction Material | 18 Gauge Galvanized steel |
For Use With | Blowers, Condensers |
Includes | Galvanized Steel Counter Flashing with Screws, 2 x 4 Wood Nailer |
Weight Capacity | 1,100 lb |
Metal Material Thickness | 18 ga |
Material | Steel |
For Fan Type | Blowers and Condensers |
Finish | Galvanized |
Description
Roof Mounting Rail, Overall Length 4 ft, Weight Capacity 1,100 lb, Overall Height 8 in, Overall Width 3 5/8 in, Includes Galvanized Steel Counter Flashing with Screws, 2 x 4 Wood Nailer, For Fan Type Blowers and Condensers, Finish Galvanized, For Use With Blowers, Condensers, Material Steel, Metal Material Thickness 18 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, 15-5/8 In. D, 24V (3HGK6)
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- WESTAFLEX Chimney Liner Kit, 6" Dia., 35 ft. L (9513)
- NOVATEK Ring Filter, PK24 (F4015)
- ZORO SELECT Equipment Mounting Rail, 6 Ft (30F451)
- ZORO SELECT Equipment Mounting Rail, 3 Ft (30F449)
- EMPIRE VENTILATION Ventilator, Turbine, 8in (TV08G)
- DUROVENT 22 in W X 48 in L Rafter Vent 8 sq ft (VBDV2200)
- EMPIRE VENTILATION Ventilator, Turbine (TV18G)
- EMPIRE VENTILATION Ventilator, Turbine, 6in (TV06G)
- MUTUAL INDUSTRIES Hy-C Single Flue Bolt-On Chimney Cap (1818-91-0)
- Zoro Select Roof Ventilator Accessories