Shop All Foam Sheets
Zoro Select
Epichlorohydrin Sheet, L 12 in, Black
Mfr # ZUSAECHSR-10
Zoro # G403533249
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Epichlorohydrin
- Standards ASTM D1056 2C1, FMVSS 302
- Cell Type Closed Cell
- Length Tolerance +/-1.00 in
- Width Tolerance +/-1.000 in
Product Information
- Brand Zoro Select
- MFR # ZUSAECHSR-10
- Zoro # G403533249
- UPC # 193005337735
- Country of Origin United States
- Category Foam Sheets
Dimensions
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Length | 12 in |
Width | 12 in |
Description
Epichlorohydrin Foam Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.375" Thick (BULK-PS-PP-582)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0150" Thickness, Pk20 (42144)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-73)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb (1812-10)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/4 in Thick, Gray (ZUSASSR-FDA-20)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 1/4 in Thick, Black (ZUSA-EVA-32)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 36 in L, 3/4 in Thick, Black (ZUSANSR-240)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (1001320)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Blue (1001307BLU)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Blue (1001319BLU)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL01.00XOH)
- Zoro Select Foam Sheets