Shop All EPDM Tubing
Zoro Select
EPDM Tube, Outside Dia. 1 in, L 5 ft
Mfr # ZUSAESR-T-16
Zoro # G700436755
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4 in
- Length 5 ft
- Standards ASTM D1056 2D2
- Color Black
- Material EPDM
Product Information
- Brand Zoro Select
- MFR # ZUSAESR-T-16
- Zoro # G700436755
- UPC # 193005135706
- Country of Origin China
- Category EPDM Tubing
Dimensions
Length | 5 ft |
Inside Diameter | 1/2 in |
Outside Diameter | 1 in |
Description
Foam Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK DOUBLE OFFSET 1-1/4 in. WHT (PP43W)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/4 in Pipe Size (1407-012)
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P808)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-1463)
- ZORO SELECT Tubing, EPDM 1/4 In ID, 100 Ft. (1526-250500)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-250375)
- ZORO SELECT Tubing, EPDM 9/32 In OD, 100 Ft. (1526-094219)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-397)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 3/16" ID x 3/8" OD x 25 ft. L (ZUSA-HT-4951)
- Zoro Select Tubing