Shop All Rubber Sheets & Strips
Zoro Select
EPDM Strip, 60A, 10'x1/2"x0.375", Black
Mfr # BULK-RS-E60FR-61
Zoro # G902583455
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 380 %
- Standards ASTM D2000 BA 607, UL 94 V-0
- Grade Flame-Resistant
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60FR-61
- Zoro # G902583455
- UPC # 193005487126
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 1/2 in |
Overall Length | 10 ft |
Description
Weather Resistant EDPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Round Cord, 1/8" D, 100' L, 90A, Black (ZUSA-RC-798)
- ZORO SELECT Foam Sheet, Open Cell, 19 in W, 19 in L, 1/4 in Thick, Black (ZUSA-PU-14)
- ZORO SELECT Orange Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick (PS-CACT-73)
- PRECISION BRAND Arbor Shim, 0.0470x1/2 ID, Pk10 (25136)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (BULK-RS-NAT40-242)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (BULK-RS-H50MIL-38)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-24)
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H70-208)
- ZORO SELECT Roll, SBR, 3/8 in. Thick, 20 ft., 70A (BULK-RS-SBR75-179)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 6ft Length (20-103)
- Zoro Select Rubber Sheets & Strips