Shop All Rubber Sheets & Strips
Zoro Select
EPDM Sheet, 60A, 36"x36"x0.5", Black
Mfr # BULK-RS-E60-21
Zoro # G4743451
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2 in
- Rubber Properties Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-21
- Zoro # G4743451
- UPC # 193005057251
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Overall Length | 36 in |
Overall Width | 36 in |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A (BULK-RS-E60-25)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (BULK-RS-SBRFR75-9)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/2 In Dia x 1 Ft (2JGD8)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-953)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-E60HT-17)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50-9)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (BULK-RS-RSBR60-8)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-37)
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-233)
- ZORO SELECT EPDM Strip, 60A, 10'x6"x1/16", Black (BULK-RS-E60-432)
- Zoro Select Rubber Sheets & Strips